Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes
Mfr # PAKDL12
Zoro # G111632715
Key Features
- Overall Height 7-3/16 in
- Overall Length 24-1/16
- Overall Width 24-1/16
- Material Steel
- Load Capacity 2000 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL12
- Zoro # G111632715
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 7-3/16 in |
Overall Length | 24-1/16 |
Overall Width | 24-1/16 |
Wheel Diameter | 4 in |
Inside Dia. | 23-3/4 in |
Details
Material | Steel |
Load Capacity | 2000 lbs |
Item | Drum Dolly |
Wheel Type | (4) Swivel with Brake |
Caster Material | Nylon |
Drum Capacity | 55 gal |
Description
Transport drums with the Heavy-Duty Drum Dolly. This dolly has a steel frame and four swivel caster wheels, and can be used to transport a 55-gallon drum that weighs up to 2,000 pounds. The dolly is made of steel, which is stronger than aluminum and more resistant to fractures than cast iron. The caster wheels swivel for maneuverability, measure 2 inches wide and 4 inches in diameter, and are made of nylon to support heavy loads and help prevent marks or scratches to floors. The wheels lock to roll the dolly in one direction and have brakes to keep the dolly from moving. This dolly has a load capacity of 2,000 lb., weighs 37 lb., and measures 7-3/16 inches high and 24-1/16 inches in diameter. It is intended for use in professional and industrial environments.
- •2000 pounds Heavy-duty capacity can handle the heaviest barrels
- •Glass-filled nylon swivel casters offer the maximum stability
- •Large caster diameter rolls smoothly when loaded
- •Solid steel construction offers long lasting reliable use
- •Size/Dimensions: Inner Diameter: 23-3/4", Overall Height: 7-3/16", Caster Wheel Dia.: 4", Outer Diameter: 24-1/16", Deck Height: 5-3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 75' per Square Pail (PD0143426)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- HILMAN ROLLERS 3-TON CAPACITY BULL DOLLY (BSP-3S)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- Pake Handling Tools Drum Dollies & Caddies