Short Pallet Truck, 5500 lb. Cap, 27'' x 36''
Mfr # PAKPT09
Zoro # G911635169
Key Features
- Overall Height 49"
- Overall Length 36"
- Overall Width 27 in
- Color Red, Black
- Load Capacity 5500 lb
Product Information
- Brand Pake Handling Tools
- MFR # PAKPT09
- Zoro # G911635169
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49" |
Overall Length | 36" |
Overall Width | 27 in |
Overall Depth | 48" |
Details
Color | Red, Black |
Load Capacity | 5500 lb |
Item | Pallet Truck |
Description
Rugged construction and excellent pricing make this pallet truck the best value for your material handling needs. 27''W x 36''L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control raise, neutral and lower and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish.
- •3 position spring-loaded pump handle with leakproof hydraulic system delivers dependable performance for lifting, neutral and lowering the load
- •11-gauge steel forks with powder-coat paint finish feature a lift range of 3 in.–7.5 in.
- •Tapered ends provide smooth entry into pallets
- •Heavy-duty and reinforced forks for greatest strength and durability
- •Top quality seal kit makes the hydraulic system virtually maintenance free and long lasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Disc, Holes (40774)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_TRUCK (103945)
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- PAKE HANDLING TOOLS Scale Pallet Truck, 4400 lb. Cap, 27" x 45" (PAKPT03)
- PAKE HANDLING TOOLS High Lift Pallet Truck, 3300 lb. Cap, 27" x 45" (PAKHT01)
- PAKE HANDLING TOOLS Electric Pallet Jack, 4400 lb. Cap, 27'' x 48'' (PAKPT07)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- Pake Handling Tools Pallet Jacks