Shop All Mobile Lift Tables
Pake Handling Tools
Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height
Mfr # PAKLT11
Zoro # G905347528
product price: $733.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT11
- Zoro # G905347528
- Country of Origin China
- Category Mobile Lift Tables
Description
This Self-Lifting Heavy Duty Spring Lift Table Automated Raises And Lowers As Weights Are Removed Or Added To The Table. Automatic Height Adjustment Provides Ergonomic Work Positioning To Increase Productivity And Decrease Work Related Injuries. Simple Adjustable Spring Tension Is Variable For Use With Different Types Of Loads. It Has One Spring. Heavy-Duty Steel Construction With Removable Bolt-On Handle And Casters Convert Cart Into A Stationary Adjustable-Height Table. Wheel Dimensions: 5" x 1". Wheel Style: Poly-On-Poly. 2 Rigid and 2 Swivel Casters With Brake. Load Range: 176-462 lbs. Table Size: 32.6" X 19.6". Table Height: 14" - 30".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- Pake Handling Tools Mobile Lift Tables