Shop All Machinery Movers
Pake Handling Tools
Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers
Mfr # PAKRM04
Zoro # G005346544
original price:
$313.48
31% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 2200 lbs
- Wheel Type Steel
- Weight 33 lbs
- Dimensions 21"L x 19"W x 3.5"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKRM04
- Zoro # G005346544
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 21"L x 19"W x 3.5"H |
Details
Material | Alloy Steel |
Load Capacity | 2200 lbs |
Wheel Type | Steel |
Weight | 33 lbs |
Type | Durable,Heavy Duty,Industrial |
Description
These Dollies Offer The Ability To maneuver Closely Positioned Heavy Machinery In A Multi-Directional 360° Axis, Allowing Loads To Be Moved In And Out Of Confined Spaces With Ease. Multiple Dollies Can Be Used Simultaneously Under The Machines Support Points For Additional Flexibility. Non-Marking Polyurethane Swivel Rollers Are Supported By Heavy Duty Trunnion Bearings For Superior Longevity. Textured Steel Center Padding Provides Additional Gripping Force. Durable Steel Construction Has A Scratch-Resistant Powder Coat Finish, And Each Dolly Includes A Convenient Push-Pull Handle. Note: When Combining Multiple Machine Dollies On A Single Load, The Total Load Capacity Is The Combined Capacity Of Each Dolly. Loading Pad Height: 3.5". Loading Pad Dimensions: 5.9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pt20 Crane, Powder Co (5BP20)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP34X3/4 KWY 3/16 X 3/32)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- PAKE HANDLING TOOLS Equipment Roller, 2200 lb. Cap, Steel, 4 Nylon Rollers (PAKFS01)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- Pake Handling Tools Machinery Movers