Shop All Machinery Movers
Pake Handling Tools
Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers
Mfr # PAKRM03
Zoro # G404258219
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 1100 lbs
- Wheel Type Steel
- Type Durable,Heavy Duty,Industrial
- Weight 84 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKRM03
- Zoro # G404258219
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 13"L x 11.5"W x 3.5"H |
Details
Material | Alloy Steel |
Load Capacity | 1100 lbs |
Wheel Type | Steel |
Type | Durable,Heavy Duty,Industrial |
Weight | 84 lbs |
Description
These dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient push-pull handle. Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Blue (CC620)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- Pake Handling Tools Hand Trucks & Dollies