Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height
Mfr # PAKMRL1000T-1200
Zoro # G611635179
Key Features
- Overall Height 42.2"(1150mm)
- Overall Width 16’ 5” (5 m)
- Load Capacity 2200 lbs
- Wheel Diameter 31.5"(800 mm)
- Rear Caster Dia. 6″ (152.4 mm) Swivel with brake
Product Information
- Brand Pake Handling Tools
- MFR # PAKMRL1000T-1200
- Zoro # G611635179
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 42.2"(1150mm) |
Overall Width | 16’ 5” (5 m) |
Wheel Diameter | 31.5"(800 mm) |
Rear Caster Dia. | 6″ (152.4 mm) Swivel with brake |
Front Caster Dia. | 3"(76.2 mm) Fixed |
Details
Load Capacity | 2200 lbs |
Item | Roll Lifting Truck |
Description
The Pake Handling Tools Roller Lifting Truck boasts a remarkable 2,200 lbs roll weight capacity, a generous 42.2 inches lift height, and a bottom fork clearance of 3.15 inches. This tool empowers users to easily and swiftly elevate materials weighing up to 1,000 kg 2,200 lbs and spanning widths of up to 5m 16 feet 5 inches. With fixed front casters offering reduced front fork clearance, it seamlessly fits beneath printers with lower clearances. This lifting truck securely positions large and hefty rolls, delivering a safe, effortless, and efficient solution for material handling.
- •Dual heavy-duty rear swivel casters equipped with a simple step-on locking brake.
- •Tailored tray designed for effortless roll loading and unloading.
- •Diminishes workplace injuries and empowers all employees to handle hefty rolls.
- •Intuitively user-friendly operation prevents costly and hazardous handling errors that may harm media.
- •Sturdy construction guarantees an extended lifespan for the lifting device.
- •Efficient solo operation conserves labor and time.
- •Quick and smooth lifting facilitated by the foot pump.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG364116-77-GPB-250)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- WESCO 3-1/2" to 47" Fork Lift, Load Cap. 880 lb. (272940)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- Pake Handling Tools Equipment Lifts