Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 34'' Lift Height
Mfr # PAKMRL1000T-700
Zoro # G911635152
Key Features
- Overall Height 34" H (865 mm)
- Overall Width 16’ 5” (5 m)
- Load Capacity 2200 lbs
- Wheel Diameter 31.5"(800 mm)
- Rear Caster Dia. 6″ (152.4 mm) Swivel with brake
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKMRL1000T-700
- Zoro # G911635152
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 34" H (865 mm) |
Overall Width | 16’ 5” (5 m) |
Wheel Diameter | 31.5"(800 mm) |
Rear Caster Dia. | 6″ (152.4 mm) Swivel with brake |
Front Caster Dia. | 4″ (101.6 mm) Swivel |
Details
Load Capacity | 2200 lbs |
Item | Roll Lifting Truck |
Description
Tailored for grand format printers and businesses dealing with expansive media rolls, the Pake Handling Tools Roller Lifting Truck is adept at managing widths up to 16 feet 5 inches 5m and diameters reaching 15.75 inches 40cm. Featuring four swivel casters, this robust lifter empowers a single operator to effortlessly handle rolls weighing up to 2,200 lbs 1,000 kg. The specially crafted tray facilitates easy loading, unloading, and transportation of rolls. This indispensable Roller Lifting Truck is a must-have for any shop dealing with print media or other sizable materials.
- •Dual heavy-duty rear swivel casters equipped with a simple step-on locking brake.
- •Tailored tray designed for effortless roll loading and unloading.
- •Diminishes workplace injuries and empowers all employees to handle hefty rolls.
- •Intuitively user-friendly operation prevents costly and hazardous handling errors that may harm media.
- •Sturdy construction guarantees an extended lifespan for the lifting device.
- •Efficient solo operation conserves labor and time.
- •Quick and smooth lifting facilitated by the foot pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Friction Plate, Double (24600)
- RUBBERMAID COMMERCIAL Utility Truck, 7/16cu yd., 800lb Cap, Black (FG471200BLA)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- KEEPER BUNGEE CORD GRY 48"" 4PK (6323)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- Pake Handling Tools Lifting Trucks