Shop All Equipment Lifts
Pake Handling Tools
Roll Lifting Truck, Low Profile, 660lbs Cap., 16-1/2'' Roll Dia., 33'' Lift Height
Mfr # PAKPR3083
Zoro # G011635182
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"(838mm)
- Overall Width 16’ 5” (5 m)
- Load Capacity 660 lbs
- Wheel Diameter 16.5” (420 mm)
- Rear Caster Dia. 5″ (127 mm) Swivel with brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKPR3083
- Zoro # G011635182
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 33"(838mm) |
Overall Width | 16’ 5” (5 m) |
Wheel Diameter | 16.5” (420 mm) |
Rear Caster Dia. | 5″ (127 mm) Swivel with brake |
Front Caster Dia. | 2″ (50 mm) Swivel |
Details
Load Capacity | 660 lbs |
Item | Roll Lifting Truck |
Description
The Pake Handling Tools Roll Lifting Truck is specifically crafted for businesses like sign makers, catering to the handling of broad or weighty media rolls. Tailored for fabric printers and individuals tasked with raising sizable rolls, this truck can elevate rolls as high as 33 inches and as wide as 16 feet 5 inches , accommodating diameters up to 16.5 inches. Its robust steel construction enables the lifting of media weighing up to 660 lbs. Moreover, it is engineered to function effectively in shops with limited floor space. Opt for the Pake Handling Tools Roll Lifting Truck to prevent costly and hazardous mishandling errors that could lead to damaged media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- WERNER 16 ft. Fiberglass Twin Stepladder (T7416)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE1804TFX8)
- ZORO SELECT Swivel Plate Caster, Solid Rbber, 5", Brake (L-POEV 126KA-12-FI-SB)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- Pake Handling Tools Lifting Trucks