Shop All Equipment Lifts
Pake Handling Tools
Roll Lifting Truck, 880lbs Cap., 19-1/2'' Roll Dia., 52'' Lift Height
Mfr # PAKMR400-1200
Zoro # G211635166
product price: $2,603.99
/ea
Free Shipping & Returns
$2,603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 52"(1320 mm)
- Overall Width 16’ 5” (5 m)
- Load Capacity 880 lbs
- Wheel Diameter 19.5"(495 mm)
- Front Caster Dia. 1.5"(38 mm) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKMR400-1200
- Zoro # G211635166
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 52"(1320 mm) |
Overall Width | 16’ 5” (5 m) |
Wheel Diameter | 19.5"(495 mm) |
Front Caster Dia. | 1.5"(38 mm) Swivel |
Rear Caster Dia. | 4.9" (125 mm) Swivel with brake |
Details
Load Capacity | 880 lbs |
Item | Roll Lifting Truck |
Description
The Pake Handling Tools Roller Lifting Truck effortlessly raises rolls weighing up to 880 lbs 400 kg, spanning widths of 16 feet 5 inches 5 m, and featuring diameters as extensive as 19.5 inches 495 mm. Tailored for use with EFI, Reggiani, and Matan printers, this lifting truck is ideal for businesses utilizing grand or extra-wide printers, fabric printers, or those engaged in handling floor coverings and similar materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Rigid (400K48)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- Pake Handling Tools Lifting Trucks