Roll Lifting Truck, 440lbs Cap., 15-3/4'' Roll Dia., 70-3/4'' Lift Height
Mfr # PAKPR2018
Zoro # G811635160
Key Features
- Overall Height 70.75" (1797 mm)
- Overall Width 71" (1800 mm)
- Load Capacity 440 lbs
- Wheel Diameter 15.75” (400 mm)
- Front Caster Dia. 2.36" Swivel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKPR2018
- Zoro # G811635160
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 70.75" (1797 mm) |
Overall Width | 71" (1800 mm) |
Wheel Diameter | 15.75” (400 mm) |
Front Caster Dia. | 2.36" Swivel |
Rear Caster Dia. | 5″ (127 mm) Swivel with brake |
Details
Load Capacity | 440 lbs |
Item | Roll Lifting Truck |
Description
The Pake Handling Tools Roll Lifting Truck is specifically crafted for businesses like sign makers, catering to the handling of broad or weighty media rolls. Tailored for fabric printers and individuals tasked with raising sizable rolls, this truck can elevate rolls as high as 70.75 inches and as wide as 71 inches, accommodating diameters up to 15.75 inches. Its robust steel construction enables the lifting of media weighing up to 440 lbs. Moreover, it is engineered to function effectively in shops with limited floor space. Opt for the Pake Handling Tools Roll Lifting Truck to prevent costly and hazardous mishandling errors that could lead to damaged media.
- •Efficient handling with a 3.81" (97mm) low-profile fork clearance.
- •Secure materials during transport using extended nylon safety straps.
- •Stabilize rolls in the media tray with its concave trough design.
- •Quick and smooth lifting facilitated by the foot pump.
- •Easy maneuverability with 360° heavy-duty rotating casters.
- •Enhanced control in tight spaces with the solid steel handle extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- SUPERWINCH Wireless Remote Kit (2277)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- Pake Handling Tools Equipment Lifts