Premium Industrial Pallet Truck, 6600 lb. Cap, 27'' x 48'', Heavy Duty
Mfr # PAKPT01
Zoro # G311635172
Key Features
- Overall Height 53"
- Overall Width 27"
- Material Alloy Steel
- Color Red, Black
- Overall Depth 20"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKPT01
- Zoro # G311635172
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 53" |
Overall Width | 27" |
Overall Depth | 20" |
Details
Material | Alloy Steel |
Color | Red, Black |
Item | Pallet Truck |
Fork Style | Heavy Duty,Durable |
Description
Rugged construction and excellent pricing make this pallet truck the best value for your material handling needs. 27''W x 48''L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control raise, neutral and lower and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish.
- •MOVES UP TO 6600 LBS: With a lift range of 3 in.–7.5 in., this pallet truck can lift and handle the heaviest of pallets.
- •MANEUVERABLE: This sleek design includes floor protective polyurethane steer and load wheels so there’s smooth steering and no skidding.
- •QUALITY PALLET FORKS: The sturdy, high quality 11-gauge 27"W x 48"L forks ensure your pallets will stay in place during transport.
- •DURABLE EQUIPMENT: Top quality seal kit makes the hydraulic system virtually maintenance free and long lasting.
- •EASY TO USE FEATURES: This user friendly, dependable pallet jack has a 3-function hand control (raise, neutral, and lower) and a spring-loaded self-righting safety loop handle for ultimate comfort and easy operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- PAKE HANDLING TOOLS Electric Pallet Jack, 4400 lb. Cap, 27'' x 48'' (PAKPT07)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- PAKE HANDLING TOOLS Scale Pallet Truck, 4400 lb. Cap, 27" x 45" (PAKPT03)
- PAKE HANDLING TOOLS High Lift Pallet Truck, 3300 lb. Cap, 27" x 45" (PAKHT01)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- Pake Handling Tools Pallet Jacks & Pallet Tilters