Shop All Stackers
Pake Handling Tools
Powered Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork
Mfr # PAKES01
Zoro # G504262369
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,043.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Black
- Load Capacity 880 lbs
- Weight 280 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pake Handling Tools
- MFR # PAKES01
- Zoro # G504262369
- Country of Origin China
- Category Stackers
Details
Material | Alloy Steel |
Color | Black |
Load Capacity | 880 lbs |
Weight | 280 lbs |
Description
Pake Handling Tools electric powered Stacker can lift your pallet cargo up to 880 lb. The key-operated cart can assist you on lifting or lowering the pallet with a push of a button. With it's cart style handle you have better control of your operation. Max lift height: 59''. Fork length:25.5". Adjustable fork width:8.5~19.7". Note: SPECIFIC USE: Use with Short Single Faced Pallets, Short Skids and Bulk Containers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 6 ft., IAA Rated (15786-001)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 220 lb. Capacity, 59" Lift Height (PAKMS04)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- EKKO Walkie Counterbalance Pallet Stacker, 33 (EK14)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- Pake Handling Tools Stackers