Shop All Platform Lifts
Pake Handling Tools
Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling
Mfr # PAKWP03
Zoro # G804262359
product price: $2,638.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 550 lbs
- Wheel Type Polyurethane
- Weight 240 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKWP03
- Zoro # G804262359
- Country of Origin China
- Category Platform Lifts
Details
Material | Alloy Steel |
Load Capacity | 550 lbs |
Wheel Type | Polyurethane |
Weight | 240 lbs |
Description
Convenient, battery-operated lift is easy to transport around the job site. Includes 110VAC charger, push-button control pad with digital display, and detachable control wand. Platform Size: 18-1/2''* 23-5/8''. Product Dimensions: 35" x 29" x 84". Good quality steel frame. A pair of 5” polyurethane swivel steering wheels with brakes and a pair of 3" swivel loading wheels. Lifts from 5” up to 71”. Recommend to use in S3 - Intermittent periodic duty. INDOOR USE ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A6E10B4C1P6)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58IEEX2)
- PEERLESS CHAIN 9/32-5/16 G80 EYE SELF-LOCK HK, 8497280 (8497280)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- PAKE HANDLING TOOLS Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling (PAKWP04)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- Pake Handling Tools Lifting Trucks