Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height
Mfr # PAKWP09
Zoro # G711635147
Key Features
- Overall Height 57-1/3 in
- Overall Length 35-7/16
- Overall Width 23 in
- Material Polyurethane
- Load Capacity 440 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKWP09
- Zoro # G711635147
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 57-1/3 in |
Overall Length | 35-7/16 |
Overall Width | 23 in |
Fork Height Raised | 99-4/5 in |
Platform Depth | 18-1/2 in |
Platform Width | 23-2/3 in |
Details
Material | Polyurethane |
Load Capacity | 440 lb |
Item | Powered Platform Lift Truck |
Wheel Type | (2) 4" Rear Swivel with 3-Stage Control; (2) 2-1/2" Front Swivel |
Lift Mechanism | Hydraulic |
Lift Control | Remote Push Button |
Description
The battery-operated lift described is a lightweight and maneuverable solution designed for indoor use. With a lifting height range of 3.15'' to 88.6'' and a compact platform size of 23.8'' x 18.5'', it is ideal for navigating narrow aisles and confined spaces. The lift features a convenient push-button control pad with a digital display, two straps to stable cargo and a detachable control wand for ease of use. The lift is very easy to pass limited height office or lab gates. The lowered product height is only 57.3''. It is equipped with non-marking polyurethane wheels, including 4'' steer wheels with 3-stage brakes and 2.5'' load wheels. The lift comes with a 110VAC charger and can be used approximately 80-100 times on a full charge. Weighing 250 pounds, it is lightweight and easily transportable. Overall, this battery-operated lift offers convenience, mobility, and versatility for various lifting tasks within indoor environments. Weight Capacity: 440lbs, Product Height: 57.3'', Product Raised Height: 99.8'', Platform Lowered Height: 3.15'', Platform Raised Height: 88.6'', Front Roller: 2-1/2'', Rear Roller: 4'' With 3-Stage Break, Power Pack: 12V/0.8KW, Battery: 12V/60Ah, Net Weight: 250 lbs
- •The battery-operated lift described is a lightweight and maneuverable solution designed for indoor use. With a lifting height range of 3.15" to 88.6" and a compact platform size of 23.8" x 18.5", it is ideal for navigating narrow aisles and confined spaces
- •The lift features a convenient push-button control pad with a digital display, two straps to stable cargo and a detachable control wand for ease of use.
- •The lift is very easy to pass limited height office or lab gates. The lowered product height is only 57.3".
- •It is equipped with non-marking polyurethane wheels, including 4" steer wheels with 3-stage brakes and 2.5" load wheels.
- •The lift comes with a 110VAC charger and can be used approximately 80-100 times on a full charge.
- •Weighing 250 pounds, it is lightweight and easily transportable. Overall, this battery-operated lift offers convenience, mobility, and versatility for various lifting tasks within indoor environments.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- HAMPTON PRODUCTS-KEEPER 24 EPDM Rubb Strap (6224)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- PAKE HANDLING TOOLS Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling (PAKWP04)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- Pake Handling Tools Lifting Trucks