Shop All Platform Lifts
Pake Handling Tools
Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling
Mfr # PAKWP02
Zoro # G704262374
product price: $1,585.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,585.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 330 lbs
- Wheel Type Polyurethane
- Weight 140 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKWP02
- Zoro # G704262374
- Country of Origin China
- Category Platform Lifts
Details
Material | Alloy Steel |
Load Capacity | 330 lbs |
Wheel Type | Polyurethane |
Weight | 140 lbs |
Description
Convenient, battery-operated lift is easy to transport around the job site. Includes 110VAC charger, push-button control pad with digital display, and detachable control wand. Platform Size: 18-1/2''* 23-5/8''. Product Dimensions: 35" x 29" x 72”. A pair of 5” polyurethane swivel steering wheels with brakes and a pair of 3" swivel loading wheels. Lifts from 5” up to 59”. Recommend to use in S3 - Intermittent periodic duty. INDOOR USE ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- PAKE HANDLING TOOLS Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling (PAKWP04)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- Pake Handling Tools Platform Lifts