Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 37 to 59 Lift Range
Mfr # PAKMD2059A
Zoro # G711635192
Key Features
- Lift Control Manual / Foot Operated
- Load Capacity 2000 lbs
- Platform Length 24 in
- Wheel Material Polyurethane
- Caster Wheel Dia. 6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKMD2059A
- Zoro # G711635192
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 24 in |
Caster Wheel Dia. | 6 in |
Lowered Height | 37 in |
Raised Height | 59 in |
Platform Width | 36 in |
Details
Lift Table Item | Post Lift Table |
Lift Control | Manual / Foot Operated |
Load Capacity | 2000 lbs |
Wheel Material | Polyurethane |
Material | Steel |
Description
Pake Handling Tools Steel Post Lift Table features a 2000 lb. capacity and 36L'' x 24W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 37'' and raises to 59'' for a wide range of heights to meet your lifting needs.
- •Heavy-duty construction is ideal for industrial work areas
- •Telescopic posts stabilize loads during use
- •Unit features two rigid and two swivel casters for easy portability
- •A floor brake helps prevent unwanted movement
- •Feature a convenient handle for easy pushing and control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SNATCH BLK 18000 LB (93195)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 51''x33.5'' Platform, 39.5'' Lifting Hght (PAKHW2001)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 5,000 lb. Capacity, 72''x48'' Platform, 36.25'' Lifting Height (PAKHWBG237248)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG204848)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- Pake Handling Tools Stationary Lift Tables