Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty
Mfr # PAKYF2448
Zoro # G011632693
Key Features
- Material Steel
- Load Capacity 2,000 lb
- Wheel Type (2) Rigid; (2) Swivel
- Wheel Diameter 5 in
- Caster Wheel Width 2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKYF2448
- Zoro # G011632693
- Country of Origin China
- Category Platform Trucks
Dimensions
Wheel Diameter | 5 in |
Deck Height | 8-1/2 in |
Caster Wheel Width | 2 in |
Deck Width | 24 in |
Deck Length | 48 in |
Details
Material | Steel |
Load Capacity | 2,000 lb |
Item | Platform Truck |
Wheel Type | (2) Rigid; (2) Swivel |
Features | Removable |
Caster Wheel Material | PU-on-Plastic |
Description
Enhanced Efficiency and Security: The Steel Platform Truck. A steel platform truck is an excellent addition to any warehouse or shipping center. The steel platform construction enhances the user's sense of security. Its smooth surface minimizes abrasion and scuffs during movement. The steel handle enables the user to maintain an ergonomic posture when handling goods. The polyurethane-on-plastic casters roll smoothly, ensuring seamless mobility. The powder-coated finish adds extra durability. Item Description: Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb Capacity SKU: PAKYF2448 Brand: Pake Handling Tools Color: Gray Item Weight: 68 Pounds Load Capacity: 2,000 lbs Deck Material: Steel Deck Height: 8-1/2 Deck Length: 48'' Deck Width: 24'' Handle Height: 33'' Caster/Wheel Configuration: 2 Rigid; 2 Swivel Caster Wheel Dia.: 5 Caster Wheel Width: 2'' Caster Material: PU-on-Plastic Country of Origin: China Type: Platform Truck Handle Features:Removable Assembled/Unassembled: Unassembled Package Weight: 75 pounds Package Dimensions:50.4''x26''x7''
- •Platform Truck with solid, smooth steel deck is all welded for maximum strength
- •Includes one (1) removable high-polished steel handle for easy storage
- •Unique cart design
- •PU-on-Plastic (5x2") casters for smooth maneuverability (2 swivel and 2 rigid)
- •Deck height: 8.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (3TP93)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- Pake Handling Tools Platform Trucks