Platform Truck, Aluminum Diamond Deck, 30'' x 60'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty
Mfr # PAKAF3060
Zoro # G511632698
Key Features
- Material Aluminum
- Load Capacity 2,000 lb
- Wheel Type (2) Rigid; (2) Swivel
- Wheel Diameter 5 in
- Construction Solid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKAF3060
- Zoro # G511632698
- Country of Origin China
- Category Platform Trucks
Dimensions
Wheel Diameter | 5 in |
Deck Size | 11 ga |
Deck Height | 7-7/8 in |
Caster Wheel Width | 2 in |
Deck Width | 30 in |
Deck Length | 60 in |
Details
Material | Aluminum |
Load Capacity | 2,000 lb |
Item | Platform Truck |
Wheel Type | (2) Rigid; (2) Swivel |
Construction | Solid |
Caster Wheel Material | PU-on-Plastic |
Description
Durable yet lightweight, this all welded aluminum truck is built to last, ensuring toughness. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Its rounded-edge platform and non-marring integral corner bumpers safeguards walls from potential transit-related harm. It comes with a removable high-polished handle. The standard configuration comprises two rigid and two swivel 5'' x 2'' casters, featuring a polyurethane-on-plastic design. This truck is excellently suited for commercial, industrial, and warehouse settings. Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Deck Construction Solid, Deck Material Aluminum, Deck Surface Diamond Tread, Deck Gauge 11 ga, Deck Height 7-7/8 in, Deck Length 60 in, Deck Width 30 in, Frame Material Aluminum, Handle Height 35-1/2 in, Color Silver, Caster Configuration 2 Rigid; 2 Swivel, Caster Diameter 5 in, Caster Width 2 in, Caster Material Polyurethane-On-Plastic
- •Made of all welded aluminum for durability
- •Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport
- •Rounded-edge platform and Non-marring integral corner bumpers protect walls from damage during transit
- •Includes one (1) removable high-polished handle for easy storage
- •PU-on-Plastic (5 x 2") casters for smooth maneuverability
- •Ideal for commercial, industrial, and warehouse areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- ROADPRO Heavy Duty Plastic Corner Protector (RPCP-25)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK119UA4)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X466)
- Pake Handling Tools Platform Trucks