Shop All Platform Trucks
Pake Handling Tools
Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable
Mfr # PAKFT06
Zoro # G204256699
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color ?Aluminum Silver
- Load Capacity ?330 lbs
- Wheel Type Rubber
- Weight ?16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT06
- Zoro # G204256699
- Country of Origin China
- Category Platform Trucks
Details
Material | Aluminum |
Color | ?Aluminum Silver |
Load Capacity | ?330 lbs |
Wheel Type | Rubber |
Weight | ?16 lbs |
Description
Telescoping aluminum frame has dual length platform, can be easily fold& expand. Adjustable platform size from 16*19.25'' to 16*28''. Handle can also be extended from 26.25'' to 37.5'' Easy steering with 4" x 1" hard rubber casters, two rigid and two swivel. Folded dimensions are 16"W x 19.25"L allowing the truck to fit into tight spaces for storage. Lightweight but durable, ideal for delivery, repair personnel, frequent travelers and salespeople.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Polyester, Yellow (EN1603DX10)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- Pake Handling Tools Platform Trucks