Shop All Utility Carts
Pake Handling Tools
Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves
Mfr # PAKPP05
Zoro # G704256694
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Load Capacity 550 lbs
- Wheel Type Plastic
- Type Heavy Duty,Heavy-duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKPP05
- Zoro # G704256694
- Country of Origin China
- Category Utility Carts
Dimensions
Dimensions | 34.5"L x 16.75"W x 32.5"H |
Details
Material | Plastic |
Color | Gray |
Load Capacity | 550 lbs |
Wheel Type | Plastic |
Type | Heavy Duty,Heavy-duty |
Weight | 30.9 lbs |
Description
Pake Handling Tools Plastic Service & Utility Carts are made of heavy-duty resin construction that resists dents, chips and rust and provides long lasting durability. Quiet, non-marking 5 inch casters increase maneuverability. Rounded edges reduce damage to property and personnel. Handle includes built-in storage bins for versatility. 2.5" lip on top and bottom tray. Available with shelf quantities of 2. Capacity is 550 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1806DFX8)
- RUBBERMAID COMMERCIAL Swivel Caster, Use With 1D655-6, 4YX34-6 (GRFG1005L40000)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- PAKE HANDLING TOOLS Plastic 3 Shelves, ?550 lbs (PAKPP03)
- PAKE HANDLING TOOLS Plastic 2 Shelves, 550 lbs (PAKPP02)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Flat Black Shelf, 44in x 25-1/2in, 5in Rubber Casters (800335)
- Pake Handling Tools Utility Carts