Shop All Pallet Jacks
Pake Handling Tools
Pallet Truck, 5500 lb. Cap, 27'' x 48''
Mfr # PAKPT04
Zoro # G011635175
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48"
- Overall Width 27 in
- Material Alloy Steel
- Color Red, Black
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKPT04
- Zoro # G011635175
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48" |
Overall Width | 27 in |
Details
Material | Alloy Steel |
Color | Red, Black |
Load Capacity | 5500 lb |
Item | Pallet Truck/Pallet Jack |
Number of Wheels | 4 |
Fork Style | Heavy Duty,Durable |
Description
Rugged construction and excellent pricing make this pallet truck the best value for your material handling needs. 27''W x 48''L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control raise, neutral and lower and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- EXTREME MAX Extreme Max 3008.0268 16-Strand Diamond Braid Utility Rope - 1/4" x 50', Blue (3008.0268)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- PAKE HANDLING TOOLS High Lift Pallet Truck, 3300 lb. Cap, 27" x 45" (PAKHT01)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- PAKE HANDLING TOOLS Electric Pallet Jack, 4400 lb. Cap, 27'' x 48'' (PAKPT07)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- PAKE HANDLING TOOLS Scale Pallet Truck, 4400 lb. Cap, 27" x 45" (PAKPT03)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- VESTIL 15x32 Electric Pallet Truck 3.3k (EPT-1532-33)
- Pake Handling Tools Pallet Jacks