Shop All Machinery Movers
Pake Handling Tools
Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK
Mfr # PAKFM01A
Zoro # G211632691
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Width 13.78"
- Material Alloy Steel
- Load Capacity 1320 Pounds
- Wheel Material Polyurethane-On-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM01A
- Zoro # G211632691
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 23 in |
Overall Width | 13.78" |
Overall Depth | 35" |
Details
Material | Alloy Steel |
Load Capacity | 1320 Pounds |
Item | Manual Machinery Mover |
Wheel Material | Polyurethane-On-Aluminum |
Number of Rollers | 4 |
Description
Pake Handling Tools Manual Machinery Mover are design for use safe, easy lifting and transportation of large, bulky loads. This 2 piece dolly set can lift 1320 lbs and 11.8 inch height, , and each unit is equipped with 8.86'' X 4.72'' lifting platform, bevel gear, operation handle, support frame and moving frame, 6'' polyurethane on Steel swivel casters, and all mounting hardware. Overall dimensions 23'' L x 13.78'' W x 35.04'' H.
- •FITTING REQUIREMENT: Please make sure the object you want to lift is higher than 34". Only use in pairs.
- •BENEFICIAL FEATURES: Equipped with a lifting platform, operation handle, bevel gear, and support and moving frame to make moving heavy loads safe and easy.
- •SECURE: The nylon straps and ratchet mechanism keep the load in place, no matter how bulky.
- •GREAT MOBILITY: The durable, 6” polyurethane on steel swivel casters make transporting heavy furniture smooth and easy.
- •PLENTY OF ROOM: Your items will be secure on the 8.86'' X 4.72'' lifting plates. Maximum lifting height: 11.8''.
- •Color may vary.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- Pake Handling Tools Machinery Movers