Shop All Machinery Movers
Pake Handling Tools
Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2
Mfr # PAKFM05
Zoro # G504256696
product price: $2,513.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,513.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 7920 lbs
- Wheel Type PU On Steel
- Weight 421 lbs
- Dimensions 23 x 27 x 45 IN(Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM05
- Zoro # G504256696
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 23 x 27 x 45 IN(Pair) |
Details
Material | Alloy Steel |
Load Capacity | 7920 lbs |
Wheel Type | PU On Steel |
Weight | 421 lbs |
Description
Hydraulic Machinery & Equipment Mover with Adjustable Forks, Steel Wheels with PU Tread. Frame Material: Steel. Capacity Per Pair: 7920 lbs. Lift Height: 6 IN. Fork Length: 5.09 IN. Fork Thickness: 0.79 IN. Adjust Fork Width: 8 - 18 IN. Strap Length: 16 FEET. Caster Diameter: 8 x 2.75 IN. Wheel Material: Steel with Polyurethane Tread. Caster Configuration: Swivel. Non-Marking Casters: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- FULTON Winch Stap, 2000 Lb., Flat Hook (FW20000101)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- PAKE HANDLING TOOLS Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK (PAKFM01A)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- Pake Handling Tools Hand Trucks & Dollies