Shop All Machinery Movers
Pake Handling Tools
Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2
Mfr # PAKFM02
Zoro # G904256692
product price: $760.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Material Polyurethane (PU), Alloy Steel
- Color Red, Black
- Load Capacity 3960 lbs
- Wheel Type Polyurethane,Steel
- Weight 189.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM02
- Zoro # G904256692
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 26.8"L x 16.5"W x 42"H |
Details
Material | Polyurethane (PU), Alloy Steel |
Color | Red, Black |
Load Capacity | 3960 lbs |
Wheel Type | Polyurethane,Steel |
Weight | 189.6 lbs |
Type | Heavy Duty |
Description
This hydraulic machinery mover includes load-securing straps to help stabilize loads, improve safety for workers, and help prevent property damage. It features mold-on 4 polyurethane wheels and swivel casters to ease transport over a variety of surfaces. Ready to hold all sizes of furniture with a 23.6" X 2.4" plate size. Load cap.: 3960 lb. Lift Height: 10".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- MARTIN WHEEL CO. Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8 x 2.50 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP182RT-2C2)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers (PAKFS02)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- PAKE HANDLING TOOLS Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK (PAKFM01A)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- DAYTON Machinery Mover, 10,000 lb. Cap, PK2 (13V421)
- Pake Handling Tools Hand Trucks & Dollies