Shop All Machinery Movers
Pake Handling Tools
Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2
Mfr # PAKFM01
Zoro # G104256706
original price:
$790.83
16% off
new price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Yellow, Black
- Load Capacity 1320 lbs
- Wheel Type Polyurethane
- Weight 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM01
- Zoro # G104256706
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 23"L x 16"W x 31"H |
Details
Material | Alloy Steel |
Color | Yellow, Black |
Load Capacity | 1320 lbs |
Wheel Type | Polyurethane |
Weight | 75 lbs |
Indoor/Outdoor | Indoor |
Description
Pake Handling Tools Manual Machinery Mover are design for use safe, easy lifting and transportation of large, bulky loads. This 2 piece dolly set can lift 1320 lbs and 11.8 inch height, , and each unit is equipped with 8.86'' X 4.72'' lifting platform, bevel gear, operation handle, support frame and moving frame, 6” polyurethane swivel casters, and all mounting hardware. Overall dimensions 23" L x 16" W x 31" H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- LIFT-ALL Corner Protector, Plastic, For Tie Down (CG)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- PAKE HANDLING TOOLS Manual Furniture and Crate Mover, 1320 Lb. Cap., PU on Steel Caster, 2PK (PAKFM01A)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- Pake Handling Tools Machinery Movers