Shop All Machinery Movers
Pake Handling Tools
Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2
Mfr # PAKFM03
Zoro # G604256701
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 1100 lbs
- Wheel Type Polyurethane
- Weight 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM03
- Zoro # G604256701
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 23"L x 15"W x 35"H |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 1100 lbs |
Wheel Type | Polyurethane |
Weight | 50 lbs |
Type | Durable |
Description
Pake Handling Tools - Manual Machinery Mover are design for use safe, easy lifting and transportation of large, bulky loads. This 2 piece dolly set can lift 1100 lbs and 12 inch height, , and each unit is equipped with lifting platform, bevel gear, operation handle, support frame and moving frame, casters, and all mounting hardware. The nylon straps and ratchet mechanism keep the load in place. Strap length: 116". 9'' X 4.72'' lifting plates. Overall dimensions 23" L x 15" W x 35" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- MARWIN DBlaze A101FT Fire Retardant Attic Ladder, 2512 x 54 in Ceiling Opening, 250 lb Duty Rating (A101FT)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V415)
- Pake Handling Tools Hand Trucks & Dollies