Low Profile Post Lift Table, 500 Lb. Cap. 18x18 Platform, 30 to 48 Lift Range
Mfr # PAKMD0548
Zoro # G511635156
Key Features
- Lift Control Manual / Foot Operated
- Load Capacity 500 lbs
- Platform Length 18 in
- Caster Wheel Dia. 4 in
- Raised Height 48 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKMD0548
- Zoro # G511635156
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 18 in |
Caster Wheel Dia. | 4 in |
Raised Height | 48 in |
Lowered Height | 30 in |
Platform Width | 18 in |
Details
Lift Table Item | Low Profile Post Lift Table |
Lift Control | Manual / Foot Operated |
Load Capacity | 500 lbs |
Wheel Material | Polyurethane |
Material | Steel |
Description
Pake Handling Tools Steel Post Lift Table features a 500 lb. capacity and 18L'' x 18W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 30'' and raises to 48'' for a wide range of heights to meet your lifting needs.
- •Heavy-duty construction is ideal for industrial work areas
- •Telescopic posts stabilize loads during use
- •Unit features two rigid and two swivel casters for easy portability
- •A floor brake helps prevent unwanted movement
- •Feature a convenient handle for easy pushing and control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- BALLYMORE 113 in H Steel Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (S/B FAWL-8-X)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- LITTLE GIANT LADDERS 3 Steps, Aluminum Step Stool, 300 lbs Load Capacity, Gray (10310BA)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 5,000 lb. Capacity, 72''x48'' Platform, 36.25'' Lifting Height (PAKHWBG237248)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG204848)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- Pake Handling Tools Lifting Tables