Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range
Mfr # PAKMD1048S
Zoro # G911635190
Key Features
- Lift Control Manual / Foot Operated
- Load Capacity 1000 lbs
- Platform Length 18 in
- Caster Wheel Dia. 4 in
- Platform Width 36 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKMD1048S
- Zoro # G911635190
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 18 in |
Caster Wheel Dia. | 4 in |
Platform Width | 36 in |
Raised Height | 48 in |
Lowered Height | 30 in |
Details
Lift Table Item | Low Profile Post Lift Table |
Lift Control | Manual / Foot Operated |
Load Capacity | 1000 lbs |
Wheel Material | Polyurethane |
Material | Steel |
Description
Pake Handling Tools Steel Post Lift Table features a 1000 lb. capacity and 36L'' x 18W'' table. This post table is good for many material handling uses including: lifting dies and castings, moving machine parts, positioning welders' work, leveling feed material for pump presses, conveyors and press brakes, and similar material handling jobs. Its 7 gauge steel construction and two support poles provide added durability while its handle allows for greater control over the lift. Table includes four 4 casters; two 2 locking swivel with brakes and two 2 rigid to ensure smooth handling and provide added maneuverability while its floor lock increases stability and safety. This lift has a foot operated hydraulic pump that raises 3/8'' per pump and a simple release lever that makes lifting and lowering loads easy on employees. Plus, the sturdy table lowers to 30'' and raises to 48'' with 0.3mm Stainless Cover for a wide range of heights to meet your lifting needs.
- •Heavy-duty construction is ideal for industrial work areas
- •Telescopic posts stabilize loads during use
- •Unit features two rigid and two swivel casters for easy portability
- •A floor brake helps prevent unwanted movement
- •Feature a convenient handle for easy pushing and control
- •Includes a Stainless Cover with a thickness of 0.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Fuel Pump (602061)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 230V, 34-1/2"W, 51"L (LX-100W)
- Pake Handling Tools Stationary Lift Tables