Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity
Mfr # PAKLT14
Zoro # G511635187
Key Features
- Overall Height 34-5/8 in
- Weight Capacity 900 lb
- Lifting Height 23-5/8 in
- Overall Width 23-5/8 in
- Overall Length 46 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT14
- Zoro # G511635187
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Height | 34-5/8 in |
Lifting Height | 23-5/8 in |
Overall Width | 23-5/8 in |
Overall Length | 46 in |
Details
Weight Capacity | 900 lb |
Description
In areas of congestion a low profile scissor cart is a must. With a two speed auto shift foot pump, the platform is easily raised/lowered to the desired position. The auto shift automatically shifts between speeds based on the output pressure of the hydraulic system. Not only is this design extremely efficient but also ergonomically friendly. With a raised steering handle the user can maintain a proper working posture during transit. The sleek st eel design, with a powder coated finish for baked in added toughness, is simple to clean and limits needless scuffs or abrasions. Mold on rubber casters with brakes roll easily over a variety of surfaces. Platform Size: 23-5/8''W x 35-1/2''L. Overall Size: 46''L x 23-5/8''W x 34-5/8''H. Weight: 239 lbs. Lowered Height: 3-1/2 in. Raised Height: 23-5/8 in. Weight Capacity: 900 lbs. Caster Size: 2 Swivel 5''x1-1/2'' 2 Rigid 3''x-1-1/2''.
- •Heavy-duty rough terrain scissor cart is ideal for landscaping and construction sites
- •Ergonomic design requires very little bending and lifting for maximum efficiency
- •Features durable construction in order to endure rough terrain for added strength and long life
- •Unit is compact for when limited space is available for optimal results
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- Pake Handling Tools Lifting Tables