Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness
Mfr # PAKRC50
Zoro # G811632701
Key Features
- Overall Height 5.7 in
- Overall Length 79 in
- Load Capacity 5 Ton
- Wheel Diameter 2.8 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKRC50
- Zoro # G811632701
- Country of Origin China
- Category Pry Bar Lever Dollies
Dimensions
Overall Height | 5.7 in |
Overall Length | 79 in |
Wheel Diameter | 2.8 in |
Details
Load Capacity | 5 Ton |
Item | Pry Bar |
Description
Manufactured from 79'' thick steel tubing with a powder coat blue finish. Product has a very thick toe 0.7'' to support lifting. Loading capacity is 5Tons 10,000 pounds. ''T'' style handle will provide convenience to push the bar. Product net weight is 80 pounds which is much heavier than average products. You will need a heavy and strong equipment to handle heavy weights. Application: For lifting of heavy loads with no clearance or low clearance. Helps provide leverage to get underneath heavy objects with less strain. Roller Type: Steel: For non-sensitive floors.
- •For lifting of heavy loads with no clearance or low clearance.
- •Helps provide leverage to get underneath heavy objects with less strain.
- •Manufactured from 79" thick steel tubing with a powder coat blue finish.
- •Product has a very thick toe (0.7") to support lifting.
- •Loading capacity is 5Tons (10,000 pounds).
- •"T" style handle will provide convenience to push the bar.
- •Product net weight is 80 pounds which is much heavier than average products. You will need a heavy and strong equipment to handle heavy weights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- EXTREME MAX Extreme Max 3008.0562 Brown Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0562)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 5' Length, 60 in (PAKPLBS5)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- Pake Handling Tools Hand Trucks & Dollies