Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform
Mfr # PAKMS06
Zoro # G811635153
Key Features
- Overall Height 68 in
- Overall Length 44 in
- Overall Width 23 in
- Load Capacity 880 lbs
- Platform Depth 23-2/3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKMS06
- Zoro # G811635153
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 68 in |
Overall Length | 44 in |
Overall Width | 23 in |
Platform Depth | 23-2/3 in |
Platform Width | 22-1/2 in |
Fork Height Raised | 59 in |
Fork Length | 25-1/2 in |
Fork Height Lowered | 3-1/2 in |
Details
Load Capacity | 880 lbs |
Item | Lift Truck |
Drive Wheel | 5 in / 3 in |
Description
Pake Handling Tools user-friendly portable hydraulic lift truck provides reliable, powerful lifting when moving and positioning loads. Economical and attractive, it is ideal for commercial or industrial uses. Unit includes a removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields 3/4'' of platform travel per stroke. Non-slip chain is used for accurate positioning. Unit rolls easily on 2 rigid and 2 swivel polyurethane casters, and includes a foot operated brake. All welded steel construction with chrome platform and uprights. Each fork is 4''W x 1-3/5''H and the fork length is the same as the platform length. Overall fork width is 21-2/3''
- •SPECIFIC USE: Use with Short Single Faced Pallets, Short Skids and Bulk Containers only. NOT DESIGNED FOR REGULAR PALLET.
- •FIXED WIDTH FORK WITH PLATFORM: Removable platform allows operation requiring forks. Stainless steel platform designed with a hook to fix the platform without slip while loading or unloading. Platform Size: 23-2/3" x 22-1/2", Fork Size: 25-1/2" x 4" x 1-3/5".
- •LESS WORK: With 3.3"-59" Lift Height, the specially designed hydraulic handle requires less effort to pump and provides easier lifting action.
- •SMOOTH MANEUVERING: Move this manual forklift through even the narrowest aisles without rearranging the space.
- •DURABLE MATERIALS: Made with all-welded steel, a strong lift chain, and durable mast rollers that are built to last.
- •ENHANCED SAFETY: Acrylic protection board on the top and steel plate at the bottom enhance safety for the operator.
- •Assembly Required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 H, Stl (CC8LS-13)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- KINGCHAIN 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Galvanized Carry Bag (559881)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling (PAKWP08L)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- PAKE HANDLING TOOLS Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling (PAKWP04)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- Pake Handling Tools Platform Lifts