Hydraulic Drum Truck, 550 Lb. Cap., for 55 Gal, Rim Catch, 33-1/2'' Distance Between Legs
Mfr # PAKDTW250
Zoro # G511632711
Key Features
- Overall Height 42 in
- Overall Width 40 in
- Material Metal
- Load Capacity 550 pounds
- Clearance Between Legs 33.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDTW250
- Zoro # G511632711
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 42 in |
Overall Width | 40 in |
Overall Depth | 33 in |
Details
Material | Metal |
Load Capacity | 550 pounds |
Item | Drum Truck |
Clearance Between Legs | 33.5 in |
Drum Capacity | 55 Gal |
Description
Reduce the strain put on your employees by heavy loads with this Pake Handling Tools product, 550 lb. hydraulic drum truck with 2 8'' polyurethane wheels and 5'' swivel caster! This drum truck's impressive 550 lb. capacity will help you efficiently lift and move heavy drums with ease. Made for use with steel drums up to 22 1/2'' in diameter, this truck works with most rimmed steel drums. SKU: PAKDTW250 Item: Hydraulic Drum Truck, 550lb, For 55 Gal, Rim Catch Lifting Capacity: 550 pounds For Drum Capacity: 55 Gal For Drum Maerial: Metal Max. Drum Height: 48 in Min. Drum Height: 35.4 in Drum Securing Mechanism: Rim Catch Overall Width: 40 in Overall Depth: 33 in Overall Height: 42 in Distance Between Legs: 33.5 in Product Weight: 99 pounds
- •For added strength and ease of mobility, this truck has two rigid 8" polyurethane wheels and a 5" polyurethane swivel locking caster.
- •The rear swivel locking caster also provides optimal control and safety when loading and unloading goods.
- •This drum truck has a handle-operated hydraulic lift that makes lifting and lowering loads easy on employees.
- •Its pallet truck-style pump handle allows the user to lift a 22 1/2" drum up to 13 1/2" off the ground.
- •Handles steel drums up to 22.5" diameter
- •Steel construction for durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Main steering Wheels polyurethane (D116)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- PERMA-CAST Perma-Cast PH-53 0.75 In. Chrome Plated Rope Hook (PH53)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- MORSE Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity (160-WP)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- WESCO Manual Aluminum Drum Truck, ABT-12-SC-NB (240134)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- WESCO Drum Truck, 50BTW Series (240078)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240016)
- Pake Handling Tools Drum Trucks