Shop All Drum Tools
Pake Handling Tools
Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity
Mfr # PAKDL10
Zoro # G811635146
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Type Horizontal
- Material Steel
- Handle Width 5 in
- For Use With Metal Drums
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL10
- Zoro # G811635146
- Country of Origin China
- Category Drum Tools
Dimensions
Handle Width | 5 in |
Height | 2 in |
Details
Item | Drum Lifting Hook |
Body Type | Horizontal |
Material | Steel |
For Use With | Metal Drums |
Load Capacity | 1100 lb |
Capacity | 55 gal |
Description
Lift horizontal 55-gallon 210 liter steel drum, 34'' to 36'' 86.4 to 91.4 cm long. The below-hook drum lifting hook is reliant on the weight of the drum to operate. The weight on the jaws prevent the drum from sliding or even slipping out of the hook. WARNING: Do NOT attempt to lift an upright drum with this device.
- •Full Steel robust construction
- •For horizontal 55-gallon (210 liter) steel drum, 34” to 36” (86.4 to 91.4 cm) long.rizontally lifting 55 Gallon 210 Liter drums
- •The weight of drum on jaws prevents the drum from slipping out
- •WARNING: Do NOT attempt to lift an upright drum with this device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060GY-1)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- Pake Handling Tools Drums & Accessories