Shop All Machinery Movers
Pake Handling Tools
Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK
Mfr # PAKFM02F
Zoro # G711632702
product price: $779.99
/pk 2, $390.00/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Length 27 in
- Overall Width 17 in
- Material Steel
- Load Capacity 3960 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFM02F
- Zoro # G711632702
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 49 in |
Overall Length | 27 in |
Overall Width | 17 in |
Wheel Diameter | 6 in |
Details
Material | Steel |
Load Capacity | 3960 lbs |
Item | Hydraulic-Lift Machinery & Equipment Mover |
Wheel Type | (4) Rigid Poly-on-Metal |
Handle Type | Flow Back |
Lift Mechanism | Hydraulic Hand Pump |
Description
This hydraulic machinery mover includes load-securing straps to help stabilize loads, improve safety for workers, and help prevent property damage. It features mold-on 4 polyurethane wheels and swivel casters to ease transport over a variety of surfaces. Ready to hold all sizes of furniture with a 23.6'' X 2.4'' plate size. Load cap.: 3960 lb. Lift Height: 10''. Product Height: 49''.
- •EASY TO USE: Easily maneuver using the top handle to control the direction of 4 polyurethane wheels over any surface.
- •SAFETY FOR ALL: The strength of the nylon securing straps assures your heavy load stays in place during your move, no matter who is operating the machinery.
- •LIFTING POWER: The steel hydraulic machinery movers will lift your load up to 10” so you don’t have to break a sweat.
- •LARGE CAPACITY: Ready to hold all sizes of furniture with a 23.6" X 2.4" plate size.
- •DIMENSIONS: Won’t take up too much space at 26.8" x 16.5" x 49".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- PAKE HANDLING TOOLS Equipment Roller, 2200 lb. Cap, Steel, 4 Nylon Rollers (PAKFS01)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- Pake Handling Tools Machinery Movers