Shop All Platform Trucks
Pake Handling Tools
Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8''
Mfr # PAKFT08
Zoro # G911632694
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 48 in
- Overall Width 24 in
- Material Aluminum
- Load Capacity 660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT08
- Zoro # G911632694
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 48 in |
Overall Width | 24 in |
Wheel Diameter | 5 in |
Deck Length | 48 in |
Deck Width | 24 in |
Details
Material | Aluminum |
Load Capacity | 660 lb |
Item | Platform Truck |
Wheel Type | (2) Swivel, (2) Rigid |
Handle Type | Folding |
Caster Wheel Material | Solid Rubber |
Description
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5'' solid rubber casters. Rugged aluminum construction with single folding handle design. Deck measures 48'' length by 24'' width by 8-3/8'' height.
- •Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5" solid rubber casters
- •Curved ergonomic handle with cross brace for strength and rigidity
- •Rugged aluminum construction offers long lasting use
- •Plastic corner protectors enhance durability and protect surroundings
- •Handle folds down to save space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 2" Pipe Mount Ball Transfer 1SP-B4551 (1SP-B4551)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- MEESE One Yard Tilt Truck, Black (P405)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- Pake Handling Tools Platform & Panel Trucks