Shop All Platform Trucks
Pake Handling Tools
Folding Platform Cart, 330 lb. Cap, 29" x 19"
Mfr # PAKFT05
Zoro # G204256705
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue, White
- Load Capacity ?330 lbs
- Wheel Type Rubber
- Weight 14.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT05
- Zoro # G204256705
- Country of Origin China
- Category Platform Trucks
Details
Material | Aluminum |
Color | Blue, White |
Load Capacity | ?330 lbs |
Wheel Type | Rubber |
Weight | 14.88 lbs |
Description
This Folding Handle Platform truck has a 330 lb load capacity. It has a durable steel construction. Large 19" x 29" deck size. There is a non-slip deck surface. Rubber safety bumper guards on all four sides. Convenient 32.5" handle height. Handle locks in upright position. Foot bar release lowers handle. Easy compact storage. 2 fixed and 2 swivel castors -Foot bar release lowers handle -Surface is textured to prevent the items from slipping -Neat, buffer strip all round platform edge -Fold down handle for compact storage -Maximum load: 660 pounds Product Dimensions29 x 19 x 7 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- RONSTAN INTERNATIONAL Rope Bush Screw-On, 3/16" ID x 3/16" Dp (PNP188)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT4)
- Pake Handling Tools Platform Trucks