Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36''
Mfr # PAKFT10
Zoro # G911632700
Key Features
- Overall Height 36 in
- Overall Length 27 in
- Overall Width 16 in
- Material Plastic
- Load Capacity 300 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT10
- Zoro # G911632700
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 27 in |
Overall Width | 16 in |
Wheel Diameter | 4 in |
Deck Length | 27 in |
Deck Width | 16 in |
Details
Material | Plastic |
Load Capacity | 300 lb |
Item | Folding Flat Cart |
Wheel Type | (2) Swivel, (2) Rigid |
Handle Type | Folding |
Caster Wheel Material | Rubber |
Description
This unique fold-flat plastic cart folds completely flat for storage - telescopic handle folds down and casters fold up. It can be taken and stored anywhere. Handle is adjustable to three different heights and features a cushion grip for comfort. Deck includes non-slip rubber grips and hand holes for easy carrying. Cart rolls on poly casters and is constructed from plastic, steel and aluminum components. Flatform folding four wheel platform cart can be taken and stored anywhere! Telescoping handle extends to 36'', large 27'' x 16'' platform and 4'' rubber wheels no air required is capable of carrying up to 300 lbs. Convenient adjustable handle features three different heights: 26'', 32'', 36''. Opens and Closes in seconds, folds flat to only 3.5'' thick for easy storage and transportation. Non-marring wheels provide 4-point stability; rear wheels rotate 360 degrees for maneuverability.
- •Flatform folding four wheel platform cart can be taken and stored anywhere
- •Telescoping handle extends to 36", large 27" x 16" platform and 4" rubber wheels (no air required) is capable of carrying up to 300 lb
- •Convenient adjustable handle features three different heights: 26", 32", 36"
- •Opens and Closes in seconds, folds flat to only 3.5" thick for easy storage and transportation
- •Non-marring wheels provide 4-point stability; rear wheels rotate 360 degrees for maneuverability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1400 Lb. Capacity, 5 Rubber Casters (952500)
- Pake Handling Tools Platform Trucks