Shop All Machinery Movers
Pake Handling Tools
Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed
Mfr # PAKSK01
Zoro # G704258216
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Black
- Load Capacity 44000 lbs
- Wheel Type Metal,Steel
- Weight 110 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKSK01
- Zoro # G704258216
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | 40.5 x 8.5 x 7.25 inches |
Details
Material | Alloy Steel |
Color | Black |
Load Capacity | 44000 lbs |
Wheel Type | Metal,Steel |
Weight | 110 lbs |
Type | Heavy Duty,Durable,Industrial,Professional |
Description
Complete Skate Kits are useful for variable short transportation distances. They are ideal for installation works and the movement of heavy loads. The steering handle helps to give better control and therefore makes it easier to maneuver large machinery into tight areas. It is recommended that moving speed should not exceed 5m/min. Minimum turning circle is 3m. The professional moving dolly system (4 skates, 2 steering handles, 2 link-up bars) can easily move heavy loads (up to 44000 pounds) on smooth, sealed floors. Perfect for moving heavy equipment such as machinery. Includes four skates, two steering handles, and a handy steel storage case with castors. The metal case dimensions are 40-1/2" x 8-1/2" x 7-1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- Pake Handling Tools Hand Trucks & Dollies