Shop All Machinery Movers
Pake Handling Tools
Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers
Mfr # PAKFS02
Zoro # G904258221
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane (PU), Alloy Steel
- Load Capacity ?4400 pound
- Wheel Type ?Rubber,Steel
- Weight ?18 lbs
- Dimensions ?13"L x 8.75"W x 4.5"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFS02
- Zoro # G904258221
- Country of Origin China
- Category Machinery Movers
Dimensions
Dimensions | ?13"L x 8.75"W x 4.5"H |
Details
Material | Polyurethane (PU), Alloy Steel |
Load Capacity | ?4400 pound |
Wheel Type | ?Rubber,Steel |
Weight | ?18 lbs |
Type | Industrial |
Description
Pake Handling Tools Equipment Roller (Fixed Machinery Skate) are designed for transporting industrial machinery and other heavy equipment over firm and level surfaces. Roller skates have a rugged steel frame, a handle for carrying or steering the skate, and a rubber pad. Multiple models and capacities of roller skates are offered to meet a variety of needs. Skate Dimensions: 13"x8.75"x4.5" (Not include Handle); Roller Size: 4"x1-3/8"; Number of Rollers: 8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 (MB401096)
- POWER TEAM HYDR GEAR PULLER, 15 TON, 11 SPREAD (PH113C)
- BISON LIFTING EQUIPMENT Remote Control for Hoist (1-Speed) (Q200)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-3/4"H (30E989)
- Pake Handling Tools Hand Trucks & Dollies