Shop All Equipment Lifts
Pake Handling Tools
Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height
Mfr # PAKER4515
Zoro # G211635173
product price: $5,340.99
/ea
Free Shipping & Returns
$5,340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54.2"(1376 mm)
- Overall Width 16’ 5” (5 m)
- Load Capacity 990 lbs
- Wheel Diameter 19.6” (500 mm)
- Rear Caster Dia. 5″ (127 mm) Swivel with brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKER4515
- Zoro # G211635173
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 54.2"(1376 mm) |
Overall Width | 16’ 5” (5 m) |
Wheel Diameter | 19.6” (500 mm) |
Rear Caster Dia. | 5″ (127 mm) Swivel with brake |
Front Caster Dia. | 3"(76.2 mm) Swivel |
Details
Load Capacity | 990 lbs |
Item | Roll Lifting Truck |
Description
Featuring a robust 12-volt DC motor, the Electric Roll Lifting Truck enables a single operator to effortlessly raise and lower rolls weighing up to 990 lbs 450 kg. Capable of handling rolls as wide as 16 feet 5 inches 5 m and with diameters reaching 19.6 inches, this motorized lifter securely places large and heavy rolls in position. It offers a secure, hassle-free, and efficient solution for handling, ensuring safety and ease of operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Blade Protector Polyethylne, 4x48, PR (F4-48)
- ZORO SELECT Y - Seal (D105)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- PEWAG Eye Sling Hook, 1/2", 17,900 lb. (HS1320)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- VESTIL 47" 12VDC Roll Lifter Transporter (HYD-ROLL-47-DC)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. (A-LIFT-CB-EHP)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- Pake Handling Tools Lifting Trucks