Electric Hydraulic Scissor Lift Table, 5,000 lb. Capacity, 72''x48'' Platform, 36.25'' Lifting Height
Mfr # PAKHWBG237248
Zoro # G511635163
Key Features
- Lift Mechanism Hydraulic
- Lift Table Platform Style Fixed
- Load Capacity 5,000 lb
- Lifting Height Max. 55.13 in
- Lifting Height Min. 10 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKHWBG237248
- Zoro # G511635163
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 55.13 in |
Lifting Height Min. | 10 in |
Platform Length | 72 in |
Platform Width | 48 in |
Details
Lift Table Item | Electric Hydraulic Scissor Lift Table |
Lift Mechanism | Hydraulic |
Lift Table Platform Style | Fixed |
Load Capacity | 5,000 lb |
Includes | Control Cord; Hand Control; Molded Edge Platform; Power Cord |
Phase | 1 |
Material | Steel |
Lift Voltage | 110V |
Up Speed Seconds | 35~45 |
HP | 3 HP |
Description
The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish.
- •Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 5,000 lb. load capacity with 72" x 48" platform, Service range of 9.5" to 36.25"
- •Red powder-coated steel frame for resistance to wear and corrosion
- •Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 3 HP, 110 V, 60 Hz
- •Hand control with an 8 foot cord and aviation plug comes standard (Optional Foot Pedal Control And Wireless Control Can Be Ordered From Our Factory)
- •Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation
- •Hydraulic pump station contains a fan and a temperature sensor controller to improve stability
- •Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF2-902-16)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 51''x33.5'' Platform, 39.5'' Lifting Hght (PAKHW2001)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- VESTIL 40" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-4048-3-43-QS)
- Pake Handling Tools Lifting Tables