Shop All Stationary Lift Tables
Pake Handling Tools
Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height
Mfr # PAKHWBG204848
Zoro # G011635168
product price: $3,337.99
/ea
Free Shipping & Returns
$3,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Mechanism Hydraulic
- Lift Table Platform Style Fixed
- Load Capacity 4,400 lb
- Lifting Height Max. 36.25 in
- Lifting Height Min. 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKHWBG204848
- Zoro # G011635168
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 36.25 in |
Lifting Height Min. | 9.5 in |
Platform Length | 48 in |
Platform Width | 48 in |
Details
Lift Table Item | Electric Hydraulic Scissor Lift Table |
Lift Mechanism | Hydraulic |
Lift Table Platform Style | Fixed |
Load Capacity | 4,400 lb |
HP | 3 HP |
Up Speed Seconds | 25~35 |
Material | Steel |
Includes | Control Cord; Hand Control; Molded Edge Platform; Power Cord |
Phase | 1 |
Lift Voltage | 110V |
Description
The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P70)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN1802TX4)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 5,000 lb. Capacity, 72''x48'' Platform, 36.25'' Lifting Height (PAKHWBG237248)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 3,300 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG154848)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- Pake Handling Tools Lifting Tables