Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height
Mfr # PAKHWBG103648
Zoro # G511635149
Key Features
- Lift Mechanism Hydraulic
- Lift Table Platform Style Fixed
- Load Capacity 2,200 lb
- Lifting Height Max. 36.25 in
- Lifting Height Min. 9.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKHWBG103648
- Zoro # G511635149
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 36.25 in |
Lifting Height Min. | 9.5 in |
Platform Length | 48 in |
Platform Width | 36 in |
Details
Lift Table Item | Electric Hydraulic Scissor Lift Table |
Lift Mechanism | Hydraulic |
Lift Table Platform Style | Fixed |
Load Capacity | 2,200 lb |
Material | Steel |
Phase | 1 |
Includes | Control Cord; Hand Control; Molded Edge Platform; Power Cord |
Up Speed Seconds | 20~25 |
Lift Voltage | 110V |
HP | 2 HP |
Description
The Pake Handling Tools electric hydraulic scissor lift table with hand control is a cost effective solution for helping to reduce worker strain in the warehouse. The lift table is designed to promote employee safety by lifting loads to a comfortable working height. The lift comes with thicker and wider than average scissors to support heavy-duty use. Hand-held push button pendant control with an 8 foot cord comes standard. Powerful 110V 1-phase motor and pump assembly offer years of easy functionality. Captured rollers reduce the risk of injury. Chip -resistant powder coat finish.
- •Hydraulic scissor lift table with electric motor for lifting and lowering heavy materials, 2,200 lb. load capacity with 48" x 36" platform, Service range of 9.5" to 36.25"
- •Red powder-coated steel frame for resistance to wear and corrosion
- •Canadian CAS certified motor, Phase 1, Duty S1 (CONT Continuous Duty), 2 HP, 110 V, 60 Hz
- •Hand control with an 8 foot cord and aviation plug comes standard (Optional Foot Pedal Control And Wireless Control Can Be Ordered From Our Factory)
- •Four-sided electric toe-guard is designed to promote employee safety. Build-in electric toe-guard wire is designed to prevent cut during operation
- •Hydraulic pump station contains a fan and a temperature sensor controller to improve stability
- •Mechanical explosion-proof hydraulic Cylinder (Electromagnetic Explosion-Proof Cylinder Can Be Ordered From Our Factory)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Drawer Partition, Angle (LP150-36)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 5,000 lb. Capacity, 72''x48'' Platform, 36.25'' Lifting Height (PAKHWBG237248)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap. 36x18 Platform with Stainless Cover, 30 to 48 Lift Range (PAKMD1048S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 51''x33.5'' Platform, 39.5'' Lifting Hght (PAKHW2001)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 4,400 lb. Capacity, 48''x48'' Platform, 36.25'' Lifting Height (PAKHWBG204848)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- Pake Handling Tools Lifting Tables