Shop All Drum Tools
Pake Handling Tools
Drum Lifter: 2 Grip Points, For 30 to 85 gal Drum Capacity, 1100 lb. Capacity
Mfr # PAKDL13
Zoro # G411635157
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Type Vertical
- Material Steel
- Load Capacity 1100 lb
- For Use With Metal Drums
- Diameter 18 in to 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL13
- Zoro # G411635157
- Country of Origin China
- Category Drum Tools
Dimensions
Diameter | 18 in to 26 in |
Handle Width | 8-29/32 in |
Height | 16-1/2 in |
Details
Item | Drum Lifting Hook |
Body Type | Vertical |
Material | Steel |
Load Capacity | 1100 lb |
For Use With | Metal Drums |
Capacity | 30 to 85 gal |
Description
Below-Hook Drum Lifter for 30 to 85 gallon 114 to 322 liter RIMMED plastic, steel or fiber drum with 18'' to 26'' diameter. Capacity: 1,100 Lb. capacity. Self-adjusting tong-like action when you raise the hook. Narrow profile drum lifter to enable you to place steel 55-gallon 210 liter drum into overpack or salvage drum. Two handles for easy lifting. Large capacity for lifting filled and empty drums.
- •Lift an upright RIMMED steel, plastic or fiber drum with your hoist
- •Lift drum with 18" to 26" diameter under top rim. Drum lid MUST be on and secure
- •Self-adjusting tong-like action when you raise the hook
- •Narrow profile drum lifter to enable you to place steel 55-gallon (210 liter) drum into overpack or salvage drum
- •Two handles for easy lifting. Large capacity for lifting filled and empty drums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- AKRO-MILS Small Storage Case Clear (05705)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- Pake Handling Tools Drum Tools