Drum Lifter, 1100 lb. Cap, 55 Gal Drum Capacity
Mfr # PAKDL09
Zoro # G511635170
Key Features
- Body Type Horizontal
- Material Steel
- Height 6 in
- Capacity 55 gal
- For Use With Metal Drums
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL09
- Zoro # G511635170
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 6 in |
Handle Width | 2-3/4 in |
Details
Item | Drum Lifter |
Body Type | Horizontal |
Material | Steel |
Capacity | 55 gal |
For Use With | Metal Drums |
Load Capacity | 1100 lb |
Description
The Semi-Automatic Horizontal Drum Lifter Tongs from LES secure the load by the weight of the actual drum, The horizontally operated slings have an integrated locking bar to help keep the drum tongs in place and avoid the load from slipping out when attached to a drum. Full Steel robust construction. For horizontally lifting 55 Gallon 210 Liter drums. Suitable for open top or tight head steel/plastic drums L or XL ring. When central over the horizontal drum, release lever to allow hooks to fall and locate under both rims. Hooks automatically engage when lifted and disengage as the drum is set down.
- •Full Steel robust construction
- •For horizontally lifting 55 Gallon 210 Liter drums
- •Suitable for open top or tight head steel/plastic drums L or XL ring
- •The weight of drum on jaws prevents the drum from slipping out
- •To operate set locking lever in the locked open position
- •When central over the horizontal drum, release lever to allow hooks to fall and locate under both rims. Hooks automatically engage when lifted and disengage as the drum is set down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- 80/20 Push In Fastener For 40 Series (40-3274)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- Pake Handling Tools Drums & Accessories