Drum Lifter, 1100 lb. Cap, 30/55 Gal Drum Capacity
Mfr # PAKDL06
Zoro # G811635191
Key Features
- Body Type Vertical
- Material Steel
- Capacity 30 gal & 55 gal
- For Use With Metal Drums That Have A Top Lip
- Height 2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL06
- Zoro # G811635191
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 2 in |
Diameter | 22-3/4 in |
Handle Width | 22-1/2 in |
Details
Item | Drum Lifter |
Body Type | Vertical |
Material | Steel |
Capacity | 30 gal & 55 gal |
For Use With | Metal Drums That Have A Top Lip |
Load Capacity | 1100 lb |
Description
Drum lifting hooks are high-strength for heavy loads, extreme temperatures, and abrasive environments that would damage or destroy lifting slings. Also known as barrel hooks, they have curved beveled ends that fit under drum chimes and create a tight grip between the drum and hooks when lifted. Vertical drum lifting hooks attach to the tops of drums, making them ideal for situations where drums are placed tightly together. Horizontal drum lifting hooks attach to the top and bottom chimes to move drums on their side. Typical uses for drum lifting hooks include machine shops, construction sites, foundries, and shipping yards. WLL work load limit 1,100 pounds.
- •Drum lifter lifts steel drums with an overhead chain/hoist for ideal operation
- •Drum is secure with a locking safety handle for maximum efficiency
- •Features durable construction for added strength and long life
- •Use in industrial applications for optimal results
- •1,100 pounds working load limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 12"D x 12"H (BKTM03X12X12MOPBL)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- Pake Handling Tools Drum Tools