Shop All Drum Dollies & Caddies
Pake Handling Tools
Drum Caddy, 1100 lb. Cap, Steel, Low Profile
Mfr # PAKDC01
Zoro # G204258228
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Load Capacity 1100 lbs
- Wheel Type Plastic,Steel
- Weight 38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pake Handling Tools
- MFR # PAKDC01
- Zoro # G204258228
- Country of Origin China
- Category Drum Dollies & Caddies
Details
Material | Alloy Steel |
Load Capacity | 1100 lbs |
Wheel Type | Plastic,Steel |
Weight | 38 lbs |
Description
Easily transports 30 or 55 gallon steel, plastic or fiber drums. Removable handle is used to tilt drum for positioning on dolly and features a built in bung nut wrench and seal remover. The platform measures 24-3/4" x 16" to accommodate drums up to 24" in diameter and has beveled front edge for easier drum loading. Two 6" x 2" rigid front wheels and one 3" x 1" swivel caster for easy maneuvering. Steel construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- CM Control Station, No Cable, 5 Wire (24652)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY7/16X100 (23678)
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- ZORO SELECT Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. (6FVJ3)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- Pake Handling Tools Hand Trucks & Dollies