Shop All Mobile Lift Tables
Pake Handling Tools
DC Powered Double Scissor Lift Table, 2000 lb., 39-3/4'' x 20-1/2'', 19-1/2''-57'' Height
Mfr # PAKLT10
Zoro # G211635180
product price: $3,070.99
/ea
Free Shipping & Returns
$3,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 20-1/2 in
- Lifting Height 57 in
- Overall Height 46 in
- Weight Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKLT10
- Zoro # G211635180
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Length | 42 in |
Overall Width | 20-1/2 in |
Lifting Height | 57 in |
Overall Height | 46 in |
Details
Weight Capacity | 2000 lb |
Description
Pake Handling Tools electric double scissor lift table is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Lifting and lowering by a push-button controller. These tables are used for many types of work. Polyurethane wheels with roller bearing and castor. Rear wheels are equipped with brakes. Made with high quality steel and durable coat finish. VOLTAGE: 12 Battery: 75 AH / 12V Power Unit: DC 800W. Min. Height: 19.5''. Max. Height: 57''. Platform Size LxW: 39.75'' x 20.5''.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 00 (HD6640-01-Y)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Yellow (EE1802DFX9)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 660 lb. Cap, 33"L x 19.6"W, 13.25" to 34" Lift Height (PAKLT07)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- Pake Handling Tools Lifting Tables