Shop All Dollies
Pake Handling Tools
Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4
Mfr # PAKCM01
Zoro # G304258227
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Silver
- Load Capacity 1320 lbs
- Wheel Type Rubber,Steel
- Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKCM01
- Zoro # G304258227
- Country of Origin China
- Category Dollies
Dimensions
Dimensions | 10.5"L x 10.5"W x 3.5"H |
Details
Material | Alloy Steel |
Color | Silver |
Load Capacity | 1320 lbs |
Wheel Type | Rubber,Steel |
Type | Industrial |
Weight | 20 lbs |
Description
Triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.6" load height offers easy loading. 2" diameter phenolic swivel casters offer mobility in locations where normal equipment cannot be used. Durable all steel construction features a ribbed rubber loading area for additional cargo protection. Sold as a set of 4 movers; 1320 lb. capacity is rated per set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE2802TFX4)
- SUPERWINCH Motor (87-42601)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- NATIONAL PUBLIC SEATING Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (DY1100)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- Pake Handling Tools Hand Trucks & Dollies