Shop All Dollies
Pake Handling Tools
Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK
Mfr # PAKCM03
Zoro # G811632695
product price: $125.19
/pk 4, $31.30/ea
Free Shipping & Returns
$125.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 1,320 lb
- Wheel Type (12) Swivel
- Wheel Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKCM03
- Zoro # G811632695
- Country of Origin China
- Category Dollies
Dimensions
Wheel Diameter | 2 in |
Overall Depth | 10.1 in |
Overall Height | 3.4 in |
Platform Height | 2.75 in |
Platform Width | 5.25 in |
Overall Width | 10.1 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 1,320 lb |
Wheel Type | (12) Swivel |
Wheel Material | Polyurethane |
Platform Style | Corner Mount Recessed Pocket |
Description
Triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.7'' load height offers easy loading. 2'' diameter polyurethane swivel casters offer mobility in locations where normal equipment cannot be used. Durable all steel construction features a ribbed rubber loading area for additional cargo protection. A set contains 4 dollies; 1320 lb. capacity is rated per set.
- •MULTI PURPOSE: Don’t ever stress about moving a desk, bookshelf, vending machine, or big item again.
- •IMPRESSIVE MOBILITY: The 2” swivel casters can be rotated 360° to transport any rectangular item with ease.
- •PROTECT YOUR ITEMS: Each dolly comes equipped with a ribbed rubber loading area to keep your filing cabinet or desk from slipping and sliding around.
- •LOW TO THE GROUND: Only lift your equipment 0.74” off the ground onto the 2.75” deep dollies, without pulling a muscle. Safety first.
- •SET OF FOUR: Don’t wait to rearrange your office space or spare bedroom. Our case of four guarantees you can start as soon as you receive it without waiting for other parts!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0GRN125' (PE0722027N)
- ZORO SELECT Swivel Caster, 5 In (MH5UTH803G)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4 (PAKCM01)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- PROJEX Plant Dolly 360 lb (P0172)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- Pake Handling Tools Dollies